
FIBER OPTIC PATCH CORD PLUG PORT PROTECT LC GY (Discontinued)
- Mfr # PPRTN-GLG
- Zoro # G3793213
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPRTN-GLG
Zoro #
G3793213
UPC #
78477518823
Country of Origin
Unknown
Dimensions
Width
6.00 in
Length
4.00 in
Height
0.62 in
Details
Color
Gray
Application
Critical Network Port, Government, Data Center, Educational, Retail, Financial and Healthcare A
Type
Port Protection Plug
Description
Leviton Port Protection Plug, with Dust Cap, Duplex LC, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.