Zoro Homepage
This item is Discontinued.
Leviton Field Attachable Connector Rf+ Receptacle VRR15-1LZ

Field Attachable Connector Rf+ Receptacle (Discontinued)

  • Mfr # VRR15-1LZ
  • Zoro # G4097092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRR15-1LZ
Zoro #
G4097092
UPC #
78477457962
Country of Origin
China

Details

Current Rating
15 A
Product Type
Power Socket
Mount Type
Box
Product Color
White, Ivory, Light Almond
Voltage Rating
110 V AC
Product Name
Vizia RF + Power Socket
Product Line
Vizia RF +
Compatibility
Table Lamps, floor Lamps, Fans
Package Contents
Vizia RF + Power Socket, Color Change Kits
Certifications & Standards
FCC Part 15 Class B, NOM #057, CSA (File #152105), Z-Wave, UL Listed (File #E-66800), UL Listed (File #E-13399)

Description

Vizia RF + Split Duplex Tamper Resistant Scene Capable Receptacle, White/Ivory/Light Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.