Zoro Homepage
This item is Discontinued.
Leviton FIELD ATTACHABLE CONNECTOR VIZIA RF+ 15A SWITCH VRS15-1LZ

FIELD ATTACHABLE CONNECTOR VIZIA RF+ 15A SWITCH (Discontinued)

  • Mfr # VRS15-1LZ
  • Zoro # G4115317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRS15-1LZ
Zoro #
G4115317
UPC #
7847738936
Country of Origin
China

Details

Standards
UL Listed, CSA Certified
Color
White Ivory Light Almond
Maximum Frequency
60 Hz
Product Line
Vizia RF +
Product Type
Hard Wire Dimmer
Certifications & Standards
UL, CSA
Product Color
White
Input Voltage
110 V AC
Form Factor
Wall Mount
Product Name
Vizia RF + Hard Wire Dimmer
Dimmer Type
Rocker
Package Contents
Vizia RF + Hard Wire Dimmer, Face Plates (Ivory and Light Almond)
Current Rating
15 A

Description

Vizia RF + Switch (Z-Wave), 15A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.