Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fifteen Amp

  • Mfr # 5685-2W

  • Zoro # G715866325


product price: $46.79
/ea

Key Features

Switch Style
Rocker
Switch Type
Single Pole/Double Throw
Switch Function
Maintained
Wiring Method
Back, Side
Standards
ANSI C-73, NEMA WD-1, NEMA WD-6, NOM 57, UL 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5685-2W
Zoro #
G715866325
UPC #
078477789704
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in

Details

Switch Style
Rocker
Switch Type
Single Pole/Double Throw
Switch Function
Maintained
Wiring Method
Back, Side
Standards
ANSI C-73, NEMA WD-1, NEMA WD-6, NOM 57, UL 20
Color
White
Item
Wall Switch
Grounding
Grounded
Illuminated
No
Nightlight
No
Minimum Operating Temperature
-40 Degrees F
Housing Material
Thermoplastic
Number of Switches
1
Strap Material
Steel
Market
Commercial
Switch Material
Thermoplastic
Voltage Rating
120/277V AC
Current Rating
15 A
Horsepower Rating
2 hp
Pilot Light
No
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
149 Degrees F

Description

Fifteen Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.