Zoro Homepage

Fifteen Amp

  • Mfr # 5686-2W

  • Zoro # G915866484


product price: $64.49
/ea

Key Features

Switch Style
Rocker
Color
White
Switch Function
Maintained
Wiring Method
Back, Side
Standards
ANSI C-73, NOM 57, UL 20, UL FED Spec WS896E File E7458
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5686-2W
Zoro #
G915866484
UPC #
078477789735
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG

Details

Switch Style
Rocker
Color
White
Item
Wall Switch
Switch Function
Maintained
Wiring Method
Back, Side
Standards
ANSI C-73, NOM 57, UL 20, UL FED Spec WS896E File E7458
Switch Type
Double Pole/Double Throw
Current Rating
15 A
Number of Switches
1
Voltage Rating
120/277V AC
Illuminated
No
Maximum Operating Temperature
149 Degrees F
Wire Connection Type
Wire Leads, Screw Terminals
Housing Material
Thermoplastic
Horsepower Rating
2 hp
Pilot Light
No
Switch Material
Thermoplastic
Market
Commercial
Minimum Operating Temperature
-40 Degrees F
Strap Material
Steel
Grounding
Grounded
Nightlight
No

Description

Fifteen Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.