Zoro Homepage

Flanged Locking Inlet, L5-30R, 30 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # 2615

  • Zoro # G3838774


product price: $26.45
/ea

Key Features

NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2615
Zoro #
G3838774
UPC #
78477806616
Country of Origin
United States

Dimensions

Wire Size
18-10 AWG
Dimensions
2.88 in Dia x 2.11 in H
Height
4.00 in
Length
3.25 in
Width
3.25 in

Details

Item
Flanged Locking Inlet
NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
IP Rating
Not Rated
Standards
File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Flange Type
Flanged
Body Material
Nylon
Grade
Industrial
Flammability
Rated V-2 per UL 94
Temperature Rating
-40 to +60 °C
Application
Commercial
Dielectric Strength
2000 (Min.) V

Description

30 Amp, 125 Volt, NEMA L5-30P, 2P, 3W, Locking Flanged Inlet , Industrial Grade, Grounding, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.