Zoro Homepage

Flanged Locking Receptacle, L15-20R, 20 A, 250V AC, Three Phase, 3 Pole, Flush Mount, Black

  • Mfr # 2420

  • Zoro # G916090475


product price: $41.19
/ea

Key Features

NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2420
Zoro #
G916090475
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.895 in
Face Plate Width
1.69 in
Minimum Wire Size
14 AWG
Overall Depth
1.31 in
Face Diameter
1.56 in
Maximum Wire Size
8 AWG
Mount Hole Center-to-Center Height
3.28 in
For Maximum Cable Diameter
0.895 in
Face Plate Height
2.67 in

Description

Flush Mtg Locking Receptacle,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.