Zoro Homepage

Flanged Locking Receptacle, L18-20R, 20 A, 120/208V AC, Three Phase, 4 Pole, Flush Mount, Black

  • Mfr # 2440

  • Zoro # G916090482


product price: $49.79
/ea

Key Features

NEMA Receptacle Configuration
L18-20R
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2440
Zoro #
G916090482
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
1.31 in
Face Plate Height
2.67 in
Face Plate Width
1.69 in
Maximum Wire Size
8 AWG
Mount Hole Center-to-Center Height
3.28 in
Face Diameter
1.56 in
Minimum Wire Size
14 AWG

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L18-20R
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Non-Grounded
Housing Color
Black
Mount Type
Flush
NEMA Enclosure Rating
Not Rated
Standards
ANSI C-73, CSA C22.2 No. 42, NEMA WD-1 and WD-6, NOM 57, UL 498, UL FED SPEC W-C-596
Flange Type
Non-Flanged
Wiring Style
Standard
Minimum Operating Temperature
-40 Degrees C
Number of Gangs
1
Polarized
Yes
Connection Orientation
Straight
Housing Material
Nylon
Maximum Operating Temperature
60 Degrees C
Market
Industrial
For Environment
Corrosive
Contact Material
Brass

Description

Flush Mtg Locking Receptacle,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.