Zoro Homepage

Flanged Locking Receptacle, L5-15R, 15 A, 125V AC, 2 Pole, Yellow

  • Mfr # 65W47

  • Zoro # G016256078


product price: $139.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65W47
Zoro #
G016256078
UPC #
078477090848
Country of Origin
Mexico

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Grounding
Grounded
Housing Color
Yellow
Standards
UL/CSA
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant, Watertight
Electrical Connection Type
Locking
Hub Type
Dead End
For Environment
Wet
Hazardous Location Specification
Not Rated
GFCI
No
Circuit Breaker
No
NEMA Enclosure Rating
Not Rated
Housing Material
Valox
Number of Gangs
1
Wire Connection Type
Side Wire
Mount Type
Flush
Cover Type
Flip Lid

Description

Flip Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products