Zoro Homepage

Flanged Locking Receptacle, L5-30R, 30 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Yellow

  • Mfr # 26CM-10

  • Zoro # G916090406


product price: $49.39
/ea

Key Features

NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26CM-10
Zoro #
G916090406
UPC #
-
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.28 in
Maximum Wire Size
8 AWG
Minimum Wire Size
14 AWG
Face Plate Width
1.69 in
Overall Depth
1.31 in
Face Plate Height
2.67 in
Face Diameter
1.56 in

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
NEMA Enclosure Rating
Not Rated
Standards
ANSI C-73, CSA: C22.2 No. 42, NEMA WD-1 and WD-6, NOM 57, UL 498, UL FED SPEC W-C-596
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Wiring Style
Standard
Horsepower Rating
2 hp
Polarized
Yes
Connection Orientation
Straight
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
60 Degrees C
Housing Material
Valox 357
Number of Gangs
1
Market
Industrial
For Environment
Corrosive
Contact Material
Nickel-Plated Brass

Description

Flush Mtg Locking Receptacle,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.