Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Locking Receptacle, Non-NEMA, 30 A, 120/208V AC, Three Phase, 4 Pole, Flush Mount, Black

  • Mfr # 3430

  • Zoro # G416090227


product price: $77.59
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3430
Zoro #
G416090227
UPC #
-
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.28 in
Face Plate Width
1.69 in
Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG
Face Plate Height
2.67 in
Face Diameter
1.56 in
Overall Depth
1.43 in

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Non-Grounded
Housing Color
Black
Mount Type
Flush
NEMA Enclosure Rating
Not Rated
Standards
ANSI C-73, CSA, NEMA WD-6, NOM 57, UL 498
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Wiring Style
Standard
Minimum Operating Temperature
-40 Degrees C
For Environment
Dry
Connection Orientation
Straight
Contact Material
Brass
Maximum Operating Temperature
60 Degrees C
Number of Gangs
1
Polarized
Yes
Housing Material
Nylon
Market
Industrial

Description

Flush Mtg Locking Receptacle,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.