Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Locking Receptacle, Non-NEMA, 30 A, 125/250V AC, Single Phase, 3 Pole, Flush Mount, Black

  • Mfr # 3330

  • Zoro # G416090272


product price: $59.29
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3330
Zoro #
G416090272
UPC #
-
Country of Origin
Mexico

Dimensions

Face Plate Height
2.67 in
Overall Depth
1.43 in
Maximum Wire Size
10 AWG
Face Diameter
1.56 in
Minimum Wire Size
18 AWG
Face Plate Width
1.69 in
Mount Hole Center-to-Center Height
3.28 in

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Non-Grounded
Housing Color
Black
Mount Type
Flush
NEMA Enclosure Rating
Not Rated
Standards
ANSI C-73, CSA, NEMA WD-6, NOM 57, UL 498
Flange Type
Non-Flanged
Wiring Style
Standard
Housing Material
Nylon
Number of Gangs
1
Maximum Operating Temperature
60 Degrees C
For Environment
Dry
Contact Material
Brass
Market
Industrial
Minimum Operating Temperature
-40 Degrees C
Polarized
Yes
Connection Orientation
Straight

Description

Flush Mtg Locking Receptacle,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products