Flanged Straight Blade Inlet, 6-15R, 15 A, 250V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # 15679-C

  • Zoro # G315488545


product price: $29.39
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
6-15R
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15679-C
Zoro #
G315488545
UPC #
078477795668
Country of Origin
Mexico

Details

Item
Flanged Straight Blade Inlet
Receptacle Type
Single
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
White
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-6, NOM, UL 498, UL Fed Spec WC-596
Resistance Properties
Corrosion Resistant, Impact Resistant, Weather Resistant
Flange Type
Flanged

Description

Str Blade Recep 15A 2P 3W Ind Gr White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.