Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Leviton FLUORESCENT LAMPS G24D-3 26W/32W 2-PIN CFL LMPHLDR 26725-203

FLUORESCENT LAMPS G24D-3 26W/32W 2-PIN CFL LMPHLDR (Discontinued)

  • Mfr # 26725-203
  • Zoro # G6268754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26725-203
Zoro #
G6268754
UPC #
78477850305
Country of Origin
Mexico

Description

G24D-3 Base, 26W/32W 2-Pin, 10mm Compact Fluorescent Lampholder, Vertical, Bottom Snap-In, Orange Color Code, , Quick-Connect 18AWG Solid or Str. Tinned - White Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.