Zoro Homepage
This item is Discontinued.
Leviton FLUORESCENT LAMPS VERT SCR MT BOT 42W 26725-414

FLUORESCENT LAMPS VERT SCR MT BOT 42W (Discontinued)

  • Mfr # 26725-414
  • Zoro # G6271152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26725-414
Zoro #
G6271152
UPC #
78477864791
Country of Origin
Mexico

Details

Voltage
600 Volt
Bulb Base Type
GX24q-4
Light Technology
Fluorescent
Standards
UL/CSA/NOM

Description

GX24q-4 Base, 42W 4-Pin, 10mm Compact Fluorescent Lampholder, Vertical, Bottom Screw-Down, Yellow Color Code, Quick-Connect 18AWG , White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.