Zoro Homepage

Flush Mount Receptacle

  • Mfr # 279-PM

  • Zoro # G516091377


product price: $50.39
/ea
Sold in multiples of 50 for $2,519.50

Key Features

Contact Material
Copper Alloy
Receptacle Type
Single
Wiring Method
Side
NEMA Receptacle Configuration
14-50R
Current Rating
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
279-PM
Zoro #
G516091377
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
4 AWG
Mount Hole Center-to-Center Height
1.4 in
Minimum Wire Size
8 AWG
Overall Depth
2.2 in
Mount Hole Center-to-Center Width
1.4 in
Face Diameter
2.4 in

Details

Item
Flush Mount Receptacle
Contact Material
Copper Alloy
Receptacle Type
Single
Wiring Method
Side
NEMA Receptacle Configuration
14-50R
Current Rating
50 A
Number of Wires
4
Housing Material
Nylon
Maximum Operating Temperature
60 Degrees C
Market
Industrial
Voltage Rating
125/250V AC
Standards
ANSI-C-73, CSA C22.2 No. 42 File 152105, NEMA WD-6, RoHS, UL 498, File E13399
Housing Color
Black
Number of Outlets
1
Wire Connection Type
Screw Terminals
Number of Poles
3
Minimum Operating Temperature
-40 Degrees C
Grounding
Grounded
Mount Type
Flush
For Environment
Food and Beverage, Oily/Greasy
Connection Orientation
Straight
UL 94 Flammability Rating
V-2
Horsepower Rating
3 hp
Phase
Single
NEMA Enclosure Rating
Not Rated
Cover Type
Screw-On Cover
GFCI
No
Number of Gangs
1

Description

Flush Mount Outlet/Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.