Zoro Homepage

Flush Mounting Lock Receptacle, L5-30R, 30 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Black

  • Mfr # 2610

  • Zoro # G216525271


product price: $60.69
/ea

Key Features

Flange Type
Non-Flanged
Standards
ANSI C-73, CSA: C22.2 No. 42, NEMA WD-1 and WD-6, NOM 57, RoHS, UL 498, UL FED SPEC W-C-596
Housing Material
Nylon
Grounding
Grounded
Mount Type
Flush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2610
Zoro #
G216525271
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.595 in
For Maximum Cable Diameter
1.15 in
Mount Hole Center-to-Center Height
3.28 in
Minimum Wire Size
14 AWG
Face Diameter
1.56 in
Overall Depth
1.31 in
Maximum Wire Size
8 AWG
Face Plate Height
2.67 in
Face Plate Width
1.69 in

Details

Flange Type
Non-Flanged
Standards
ANSI C-73, CSA: C22.2 No. 42, NEMA WD-1 and WD-6, NOM 57, RoHS, UL 498, UL FED SPEC W-C-596
Housing Material
Nylon
Grounding
Grounded
Mount Type
Flush
NEMA Receptacle Configuration
L5-30R
Number of Gangs
1
Number of Wires
3
Polarized
Yes
Minimum Operating Temperature
-40 Degrees C
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
60 Degrees C
Phase
Single
NEMA Enclosure Rating
Not Rated
Shrouded
Yes
Voltage Rating
125V AC
Item
FlushLock Receptacle
Connection Orientation
Straight
Wiring Style
Standard
Housing Color
Black
Contact Material
Brass
For Environment
Corrosive
Market
Industrial
Number of Poles
2
Current Rating
30 A

Description

Flush Mtg Locking Receptacle,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.