
Flush Mt Singlegang Wallplate, With 1 F Connector, White
Mfr # 80781-W
Zoro # G0185955
product price: $3.55
/eaSold in multiples of 3 for $10.65
Key Features
Color
White
Number of Gangs
1
Length
4.50"
Number of Ports
1
Cable Type
Flush Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80781-W
Zoro #
G0185955
UPC #
78477813614
Country of Origin
Unknown
Dimensions
Length
4.50"
Details
Item
Wall Plate Jack
Color
White
Number of Gangs
1
Number of Ports
1
Cable Type
Flush Mount
Material
Plastic
Type
Telephone & Video Wallplates
Plate Type
F Connector, Single Coax
Frequency
DC-3.0GHz
Mounting Type
Standard Wallplate Flush
Jack Type
Video
Standards and Certifications
UL
Mount
Box
Housing/Plate Material
High-Impact Plastic
Quantity of Jacks
1
Wallplate
Included
Wiring Type
Type 625D
Jack Style
F-Type
Loaded
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.