Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fused Auxiliary Contact, 600V

  • Mfr # AUXNO-F2

  • Zoro # G316153589


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Number of Poles
1
Mounting
Side
Number of Normally Open Contacts
1
Terminal Connection Type
Screw Clamp Terminals
Maximum Voltage Rating
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUXNO-F2
Zoro #
G316153589
UPC #
078477899359
Country of Origin
Multiple

Details

Number of Poles
1
Item
Fused Auxiliary Contact
Mounting
Side
Number of Normally Open Contacts
1
Terminal Connection Type
Screw Clamp Terminals
Maximum Voltage Rating
600V
Number of Normally Closed Contacts
0
Current AC
100 A
Number of Contacts
2

Description

Fused Aux Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.