Zoro Homepage
This item is Discontinued.
Leviton GFCI Receptacle, 15 Amps AC, 5-15R, Ivory 7599-HGI

GFCI Receptacle, 15 Amps AC, 5-15R, Ivory (Discontinued)

  • Mfr # 7599-HGI
  • Zoro # G1974612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7599-HGI
Zoro #
G1974612
UPC #
078477317075
Country of Origin
China

Details

NEMA Configuration
5-15R
HP
1/2
Tamper Resistant
No
Color
Ivory
Weather Resistant
No
Amps
15
Number of Poles
2
Voltage
125
Number of Wires
3
Item
GFCI Receptacle
Standards
UL, CSA, NOM
Reset Type
Reset After Trip
Self-Testing
No
Outlet Type
Duplex
Grade
Hospital
Features
Lockout Feature

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Grade Hospital, Reset Type Reset After Trip, Standards UL, CSA, NOM, Features Lockout Feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.