Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 15A, 125Vac, 5-15R, Black
Mfr # GFNT1-E
Zoro # G5665363
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self-test SmartLock Pro Slim GFCI
- Length 9.2500 in
- Amps 15A
- Number of Poles 2
- Material Polycarbonate/Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNT1-E
- Zoro # G5665363
- UPC # 78477712573
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Length | 9.2500 in |
Height | 6.2500 in |
Dimensions | 4.21 in H x 1.69 in W x 1.32 in D |
Description
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-test SmartLock Pro Slim GFCI, monochromatic, back and side wired, nylon wallplate/faceplate and self grounding clip included - BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Counter, 6 Digit, Base Mount, 115VAC (1A188)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, CCW/CW (9007C62B2)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-4.3-SV)
- OMRON Relay, 8Pin, DPDT, 10A, 12VDC (LY2F-DC12)
- LEVITON GFCI OUTLET 20A WHT (GFTR2-0KW)
- LEVITON GFI Receptacle (GFNT1-I)
- LEVITON GFI Receptacle (GFTR2-E)
- LEVITON GFI Receptacle (GFWR2-W)
- LEVITON Recept, Gray, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL2-HGG)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory (GFPL1-PLI)
- VALTERRA GFI RECEPTACLE - BROWN (DG15BVP)
- Leviton GFCI Receptacles