Zoro Homepage
This item is Discontinued.
Leviton GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory GFTR1-I

GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory (Discontinued)

  • Mfr # GFTR1-I
  • Zoro # G1825489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFTR1-I
Zoro #
G1825489
UPC #
078477487136
Country of Origin
China

Details

Mounting Type
Flush
HP
1.0
Voltage
125VAC
Number of Poles
2
Reset Type
Automatic
Outlet Type
Decorator
Power Indicator
Yes
Number of Wires
3
Surge Suppression
No
Wiring Method
Back and Side
Weather Resistant
No
Color
Ivory
NEMA Configuration
5-15R
Tamper Resistant
Yes
Application Environment
Commercial
Self-Testing
Yes
Item
GFCI Receptacle
Amps
15A
Grade
Commercial

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Commercial, Reset Type Automatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.