Zoro Homepage
This item is Discontinued.
Leviton GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory N7599-I

GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (Discontinued)

  • Mfr # N7599-I
  • Zoro # G4579312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N7599-I
Zoro #
G4579312
UPC #
078477561614
Country of Origin
China

Details

Outlet Type
Decorator
Weather Resistant
No
Tamper Resistant
No
Number of Wires
3
Number of Poles
2
Self-Testing
No
Color
Ivory
Mounting Type
Flush
Voltage
125VAC
Reset Type
Automatic
Wiring Method
Back and Side
Standards
UL Listed, CSA Certified, NOM
Amps
15A
Application Environment
Commercial
Power Indicator
Yes
Surge Suppression
No
Item
GFCI Receptacle
HP
0.5
NEMA Configuration
5-15R
Grade
Commercial
Features
Lockout Feature, Slim Series

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Commercial, Reset Type Automatic, Standards UL Listed, CSA Certified, NOM, Features Lockout Feature, Slim Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.