Zoro Homepage
This item is Discontinued.
Leviton GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory GFNT2-HGI

GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (Discontinued)

  • Mfr # GFNT2-HGI
  • Zoro # G2087952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFNT2-HGI
Zoro #
G2087952
UPC #
-
Country of Origin
Unknown

Details

Item
GFCI Receptacle
HP
1.0
Number of Wires
3
Mounting Type
Flush
Amps
20A
Number of Poles
2
Voltage
125VAC
NEMA Configuration
5-20R
Color
Ivory
Power Indicator
Yes
Tamper Resistant
No
Self-Testing
Yes
Application Environment
Hospital Grade
Outlet Type
Decorator
Wiring Method
Back and Side
Surge Suppression
No
Reset Type
Automatic
Weather Resistant
No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.