Zoro Homepage
This item is Discontinued.
Leviton GFCI Receptacle, 20A, 125VAC, 5-20R, White N7899-HGW

GFCI Receptacle, 20A, 125VAC, 5-20R, White (Discontinued)

  • Mfr # N7899-HGW
  • Zoro # G5112545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N7899-HGW
Zoro #
G5112545
UPC #
-
Country of Origin
China

Details

HP
1.0
Wiring Method - Plugs and Receptacles
Back and Side
Voltage - Plugs and Receptacles
125V AC
Surge Suppression
No
Item - Plugs and Receptacles
GFCI Receptacle
Power Indicator
Yes
Color - Plugs and Receptacles
White
Self-Testing
No
Amps
20A
Color
White
Voltage
125VAC
Mounting Type
Flush
Outlet Type
Decorator
Wiring Method
Back and Side
Item
GFCI Receptacle
NEMA Configuration
5-20R
Number of Poles
2
Amps - Plugs and Receptacles
20
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Standards
UL Listed, CSA Certified, NOM
Tamper Resistant
No
Reset Type
Automatic
Weather Resistant
No
Application Environment
Hospital Grade
Mounting Type - Plugs and Receptacles
Flush
Number of Wires
3
Outlet Type - Plugs and Receptacles
Decorator Duplex
Weather Resistant - Plugs and Receptacles
No
Features
Lockout Feature, Slim Series
Grade
Hospital

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Reset Type Automatic, Standards UL Listed, CSA Certified, NOM, Features Lockout Feature, Slim Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.