Zoro Homepage

GFCI Receptacle Outlet, Hospital Grade

  • Mfr # MGFT2-HGR

  • Zoro # G110764042


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Grounding
Self-Grounding
NEMA Enclosure Rating
WD-1 & WD-6
Number of Poles
2
Color
Red
Amps
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGFT2-HGR
Zoro #
G110764042
UPC #
-
Country of Origin
China

Details

Item
GFCI Receptacle Outlet, Hospital Grade
Grounding
Self-Grounding
NEMA Enclosure Rating
WD-1 & WD-6
Number of Poles
2
Color
Red
Amps
20 A
HP
1 HP
Voltage
125 VAC

Description

GFCI Receptacle Outlet, Hospital Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.