
GFCI Wall Plate, Number of Gangs: 2 Metal, White
Mfr # P1426-W
Zoro # G516091599
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Standards
RoHS, UL/CSA
Number of Gangs
2
Material
Metal
Color
White
Plate Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1426-W
Zoro #
G516091599
UPC #
078477813881
Country of Origin
China
Dimensions
Plate Size
Standard
Overall Height
4.5 in
Overall Depth
0.2 in
Mount Hole Center-to-Center Height
2.4 in
Overall Width
2.8 in
Details
Standards
RoHS, UL/CSA
Number of Gangs
2
Material
Metal
Item
GFCI Wall Plate
Color
White
Combination Type
Blank/Decora/GFCI Device
Shape
Rectangular
Material Type
Metallic
Wall Plate Type
Combination
Mount Type
Strap
Description
GFCI Device Combination Wallplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.