
GFCI Wall Plate, Number of Gangs: 2 Stainless Steel, Silver
Mfr # S1426-N
Zoro # G716091597
product price: $10.89
/eaKey Features
Material
Stainless Steel
Color
Silver
Standards
RoHS, UL/CSA
Mount Hole Center-to-Center Height
2.4 in
Combination Type
Blank/Decora/GFCI Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1426-N
Zoro #
G716091597
UPC #
078477812556
Country of Origin
China
Dimensions
Mount Hole Center-to-Center Height
2.4 in
Overall Depth
0.2 in
Overall Height
4.5 in
Overall Width
2.8 in
Plate Size
Standard
Details
Number of Gangs
2
Material
Stainless Steel
Color
Silver
Item
GFCI Wall Plate
Standards
RoHS, UL/CSA
Combination Type
Blank/Decora/GFCI Device
Shape
Rectangular
Material Grade
Type 302
Mount Type
Strap
Resistance Properties
Corrosion Resistant, Non-Magnetic, Weather Resistant
Wall Plate Type
Combination
Description
GFCI Device Combination Wallplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.