Zoro Homepage

GFCI Wall Plate, Number of Gangs: 3 Stainless Steel, Silver

  • Mfr # SO263

  • Zoro # G416091422


product price: $26.19
/ea

Key Features

Standards
RoHS, UL/CSA
Material
Stainless Steel
Color
Silver
Overall Width
7.1 in
Material Grade
Type 302
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO263
Zoro #
G416091422
UPC #
078477352335
Country of Origin
China

Dimensions

Overall Width
7.1 in
Plate Size
Jumbo
Overall Depth
0.2 in
Mount Hole Center-to-Center Height
3.8 in
Overall Height
5.3 in

Details

Number of Gangs
3
Standards
RoHS, UL/CSA
Material
Stainless Steel
Color
Silver
Item
GFCI Wall Plate
Material Grade
Type 302
Resistance Properties
Corrosion Resistant, Non-Magnetic, Weather Resistant
Shape
Rectangular
Mount Type
Surface
Wall Plate Type
Decorator-Rocker

Description

GFCI Device Decora Wallplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.