GFCI, Ylw, 3 ft, 5-20P, Straight
- Mfr # GSCM2-3C
- Zoro # G012844163
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI: C-73, CSA C22.2: File LR-57811, CSA: C22.2 No. 42, NEMA: WD-6, NOM: 057, UL 498: File E-48380, UL 943: Class A (GFCI)
Reset Type
Manual
Wire Size
12 AWG
NEMA Plug Configuration
5-20P
Housing Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSCM2-3C
- Zoro #
- G012844163
- UPC #
- 078477471173
- Country of Origin
- China
- Standards
- ANSI: C-73, CSA C22.2: File LR-57811, CSA: C22.2 No. 42, NEMA: WD-6, NOM: 057, UL 498: File E-48380, UL 943: Class A (GFCI)
- Reset Type
- Manual
- NEMA Plug Configuration
- 5-20P
- Housing Material
- Polycarbonate
- Horsepower
- 3/4 hp
- Voltage
- 120V AC
- Item
- GFCI
- Product Type
- Self-Test Manual Reset GFCI Cord Set
- Maximum Current
- 20 A
- Color
- Yellow
- Number of Outlets
- 1
- NEMA Enclosure Rating
- 3R
- Number of Conductors
- 3
- NEMA Receptacle Configuration
- 5-20R
- Plug Style
- Straight
- Wire Color
- Yellow
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 3 ft
Description
LEVITON,AGTR2-HGE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.