Zoro Homepage

GFI Receptacle

  • Mfr # GFNT2-E

  • Zoro # G304392914


product price: $22.69
/ea

Key Features

Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
Grounding
Grounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFNT2-E
Zoro #
G304392914
UPC #
07847773341
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Item
GFI Receptacle
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Number of Outlets
2
Housing Color
Black
Housing Material
Polycarbonate
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
CSA C22.2 - 144.1 (GFCI) and 42 (Receptacles), CSA Certified, CSA Certified LR-57811, NOM Certified, UL 943 Class A (GFCI) and 498 (Receptacles), UL Listed, UL Listed E48380
Tamper Resistant
No
Weather Resistant - Plugs and Receptacles
No
Application Environment
Commercial
Color
Black
Amps - Plugs and Receptacles
20 A
Wiring Method - Plugs and Receptacles
Back and Side
Surge Suppression
Yes
Special Features
Auto Adapts and Shifts, Auto-Monitoring, Continuous Ground Fault Protection, Over-Voltage Resistant, Patented Lockout Action Prevents Reset, Standard Brass Self-Grounding Clip
Item - Plugs and Receptacles
GFCI Receptacle
HP
1 hp
Type
Standard Duplex
Voltage - Plugs and Receptacles
125V
Power Indicator
Yes
Self-Testing
Yes
Voltage
125 VAC
Wiring Method
Back, Side
Outlet Type - Plugs and Receptacles
Standard Duplex
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Color - Plugs and Receptacles
Black
Mounting Type - Plugs and Receptacles
Flush
Minimum Operating Temperature
-31 Degrees F
Includes
Faceplate, Wallplate
Surge Protection
No
Visual Indicator Lights
Power Connected
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
150.8 Degrees F
Self Testing
Yes
Receptacle Type
Decorator Duplex
Grade
Federal Specification
Voltage Rating
125V AC
Mount Type
Flush
Includes Mounting Hardware
Yes
Hub Type
Feed Through
Horsepower Rating
1 hp
Market
Commercial, Residential
Contact Material
Brass
Pole
2
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Line Contacts
Brass Triple-Wipe .031 Thick
Termination
Back & Side
Body Material
Polycarbonate
Short Circuit Current Rating
10KA
NEMA
5-20R
CSA C22.2 No. 42
Yes
Clamps
Brass
Wire
3
Trip Level
Class A, 5mA plus or minus 1mA
UL 943
File E48380
Standards and Certifications
UL/CSA, NEMA WD6
Feature
Self-Test
Wallplate
Included
Operating Temperature
-35C to +66C
UL498
Yes
Temperature Rise
Max 30C after 100 cycles OL at 150 percent rated current
ANSI
C-73
Yoke
Zinc-Plated Steel
At Rated Voltage
1 HP
CSA-C22.2 No. 144.1-06
File LR-57811
Amperage
20 A
Grounding Screw
Plated Steel
Terminal Accom.
14-10 AWG
Torque Range
14-18 in.-lbs
Face Material
Thermoplastic
Fed Spec WC-596
Yes
Terminal Screws
Plated Steel
Strap Material
Galvanized Steel
Dielectric Voltage
Withstands 1250VAC per UL 943 and CSA-C22.2 No. 144.1-06

Description

GFI Receptacle, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Black, Housing Material Polycarbonate, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Standards CSA C22.2 - 144.1 (GFCI) and 42 (Receptacles), CSA Certified, CSA Certified LR-57811, NOM Certified, UL 943 Class A (GFCI) and 498 (Receptacles), UL Listed, UL Listed E48380

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.