Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFI Receptacle

  • Mfr # GFNT2

  • Zoro # G216525332


product price: $23.29
/ea

Key Features

Cover Type
No Cover
Power Indicator
Yes
Grounding
Grounded
Maximum Operating Temperature
150.8 Degrees F
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFNT2
Zoro #
G216525332
UPC #
07847771273
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Cover Type
No Cover
Power Indicator
Yes
Grounding
Grounded
Maximum Operating Temperature
150.8 Degrees F
Phase
Single
Grade
Federal Specification
Housing Material
Polycarbonate
Voltage - Plugs and Receptacles
125V
Voltage Rating
125V AC
Color - Plugs and Receptacles
Brown
Horsepower Rating
1 hp
Current Rating
20 A
Item
GFI Receptacle
Outlet Type - Plugs and Receptacles
Standard Duplex
Contact Material
Brass
Visual Indicator Lights
Power Connected
Wiring Method
Back, Side
Hub Type
Feed Through
Item - Plugs and Receptacles
GFCI Receptacle
Special Features
Auto Adapts and Shifts, Auto-Monitoring, Continuous Ground Fault Protection, Over-Voltage Resistant, Patented Lockout Action Prevents Reset, Standard Brass Self-Grounding Clip
Number of Poles
2
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Polarized
Yes
Standards
CSA C22.2 - 144.1 (GFCI) and 42 (Receptacles), CSA Certified, CSA Certified LR-57811, NOM Certified, UL 943 Class A (GFCI) and 498 (Receptacles), UL Listed, UL Listed E48380
Tamper Resistant
No
Housing Color
Brown
Surge Suppression
Yes
HP
1 hp
Weather Resistant - Plugs and Receptacles
No
Self Testing
Yes
GFCI
Yes
Number of Outlets
2
Surge Protection
No
Minimum Operating Temperature
-31 Degrees F
Number of Wires
3
Self-Testing
Yes
NEMA Receptacle Configuration
5-20R
Includes Mounting Hardware
Yes
Wiring Method - Plugs and Receptacles
Back and Side
Mounting Type - Plugs and Receptacles
Flush
Market
Commercial, Residential
Receptacle Type
Decorator Duplex
Wire Connection Type
Screw Terminals
Includes
Faceplate, Nylon Wallplate
Amps - Plugs and Receptacles
20 A
Application Environment
Commercial
Mount Type
Flush

Description

GFI Receptacle, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Brown, Housing Material Polycarbonate, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Standards CSA C22.2 - 144.1 (GFCI) and 42 (Receptacles), CSA Certified, CSA Certified LR-57811, NOM Certified, UL 943 Class A (GFCI) and 498 (Receptacles), UL Listed, UL Listed E48380

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.