Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFI Receptacle

  • Mfr # GFTR2-E

  • Zoro # G004392818


product price: $25.39
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFTR2-E
Zoro #
G004392818
UPC #
07847749732
Country of Origin
China

Dimensions

Face Plate Height
2.7 in
Minimum Wire Size
14 AWG
Face Plate Width
1.3 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Overall Depth
1 in

Details

Item
GFI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Number of Outlets
2
Housing Color
Black
Housing Material
Polycarbonate
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
ANSI, CSA Certified, Federal Specification, MIL-SPEC, NOM Certified, RoHS Compliant, UL Listed
Wiring Method
Back, Side
Surge Suppression
Yes
Power Indicator
Yes
Self-Testing
Yes
Tamper Resistant
Yes
Voltage
125 VAC
Type
Standard Duplex
Application Environment
Commercial
Color
Black
HP
1 hp
Weather Resistant - Plugs and Receptacles
No
Voltage - Plugs and Receptacles
125V
Color - Plugs and Receptacles
Black
Item - Plugs and Receptacles
GFCI Receptacle
Wiring Method - Plugs and Receptacles
Back and Side
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
20 A
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Outlet Type - Plugs and Receptacles
Standard Duplex
Reset Type
Automatic
Special Features
Auto Adapts and Shifts, Auto-Monitoring, Continuous Ground Fault Protection, Over-Voltage Resistant, Patented Lockout Action Prevents Reset, Standard Brass Self-Grounding Clip
Minimum Operating Temperature
-31 Degrees F
Surge Protection
No
Wire Connection Type
Screw Terminals
Includes
Faceplate, Screws, Self Grounding Clip, Wallplate
Maximum Operating Temperature
150.8 Degrees F
Hub Type
Feed Through
UL 94 Flammability Rating
V-2
Market
Commercial, Residential
Voltage Rating
125V AC
Contact Material
Brass
Horsepower Rating
1 hp
Self Testing
Yes
Grade
Federal Specification
Visual Indicator Lights
Power Connected
Resistance Properties
Tamper Resistant
Includes Mounting Hardware
Yes
Reverse Service
Yes
Receptacle Type
Decorator Duplex
Mount Type
Flush
Face Material
Thermoplastic
Body Material
Polycarbonate
Trip Level
Class A, 5mA plus or minus 1mA
CSA-C22.2 No. 144.1-06
File LR-57811
CSA C22.2 No. 42
Yes
At Rated Voltage
1 HP
Flammability
Rated V-2 per UL 94
Clamps
Brass
Torque Range
14-18 in.-lbs
ANSI
C-73
Terminal Screws
Plated Steel
Standards and Certifications
UL/CSA, NEMA WD6
Line Contacts
Brass Triple-Wipe
Wallplate
Included
Termination
Back & Side
Terminal Accom.
14-10 AWG
Yoke
Zinc-Plated Steel
Short Circuit Current Rating
10KA
NEMA
5-20R
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Fed Spec WC-596
Yes
Grounding Screw
Plated Steel
Wire
3
UL498
Yes
Strap Material
Galvanized Steel
Temperature Rise
Max 30C after 100 cycles OL at 150 percent rated current
Operating Temperature
-35C to +66C
UL 943
File E48380
Pole
2
Feature
Self-Test
Dielectric Voltage
Withstands 1250VAC per UL 943 and CSA-C22.2 No. 144.1-06
Amperage
20 A

Description

GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Black, Housing Material Polycarbonate, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant, Standards ANSI, CSA Certified, Federal Specification, MIL-SPEC, NOM Certified, RoHS Compliant, UL Listed, Voltage Rating 125V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.