Zoro Homepage

GFI Receptacle

  • Mfr # GFTR2-HGI

  • Zoro # G815190726


product price: $28.19
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFTR2-HGI
Zoro #
G815190726
UPC #
07847772380
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG

Details

Item
GFI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
Grounding
Grounded
Number of Outlets
2
Housing Color
Ivory
Housing Material
Polycarbonate
NEMA Enclosure Rating
Not Rated
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
ANSI, CSA Certified, Federal Specification, NOM-ANCE, RoHS Compliant, UL Listed
Item - Plugs and Receptacles
GFCI Receptacle
Maximum Operating Temperature
150.8 Degrees F
Tamper Resistant
Yes
Visual Indicator Lights
Power Connected
Hub Type
Feed Through
Minimum Operating Temperature
-31 Degrees F
Receptacle Type
Decorator Duplex
Wiring Method - Plugs and Receptacles
Back and Side
Amps - Plugs and Receptacles
20 A
Includes Mounting Hardware
Yes
Outlet Type - Plugs and Receptacles
Duplex
Contact Material
Brass
Resistance Properties
Tamper Resistant
Application Environment
Hospital Grade
Voltage Rating
125V AC
Horsepower Rating
1 hp
UL 94 Flammability Rating
V-0
Grade
Hospital Grade Fed. Spec.
Special Features
Cold Impact Resistance, UV Stabilized Plastics
Mount Type
Flush
HP
1 hp
Power Indicator
Yes
Self-Testing
Yes
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Surge Protection
Yes
Color - Plugs and Receptacles
Ivory
Wiring Method
Back, Side
Voltage - Plugs and Receptacles
125V
Self Testing
Yes
Weather Resistant - Plugs and Receptacles
No
Surge Suppression
Yes
Includes
Wallplate
Wire Connection Type
Screw Terminals

Description

GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.