Zoro Homepage

Gigamax 5E Univ 24-Port Patch

  • Mfr # 5G270-U24

  • Zoro # G0953058


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Rack Units
1
Panel Shape
Flat
Color
Black
Termination
QuickPort
Ports
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5G270-U24
Zoro #
G0953058
UPC #
78477385760
Country of Origin
Unknown

Details

Rack Units
1
Panel Shape
Flat
Color
Black
Termination
QuickPort
Ports
24
Shielding
Unshielded
Labeling
Silk-screened port numbers, white labels
Number of Pairs
96
Category
CATEGORY 5E
Family
GIGAMAX 5E
Wiring
A/B Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.