Shop LEVITON
See all product information
Create Account
Straight Blade Plug, 1-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Non-Grounded
- Mfr # 010-48646-02E
- Zoro # G4578530
product price:
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Key Features
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Blades
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 010-48646-02E
- Zoro #
- G4578530
- UPC #
- 78477803486
- Country of Origin
- Mexico
Details
- Item
- Straight Blade Plug
- NEMA Plug Configuration
- 1-15P
- Current Rating
- 15 A
- Voltage Rating
- 125V AC
- Number of Poles
- 2
- Number of Blades
- 2
- Wire Connection Type
- Screw Terminals
- Connection Orientation
- Straight
- Grounding
- Non-Grounded
- Housing Color
- Black
- Standards
- UL
- Resistance Properties
- Chemical Resistant, Corrosion Resistant, Impact Resistant
Description
The Leviton 15 amp 125 volt Round Vinyl Plug is non-polarized and designed to withstand impact, corrosion and chemicals. It has a built-in cord clamp for secure installation and brass plug blades and contacts for maximum conductivity. It is UL listed and meets NEMA requirements.
- • Brass plug blades and connector contacts for maximum conductivity
- • Ideal replacement for power tools, vacuums
- • Tough, long-lasting vinyl resists abrasion, grease, oil and acids
- • Light duty round cord plug
- • Round easy grip vinyl
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.