Straight Blade Plug, 6-30P, 6-50P, 30/50 A, 250V AC, 2 Pole, Screw Terminals, Non-Grounded
- Mfr # S42-SP
- Zoro # G813781117
product price:Â
$
36.59
/ea
Key Features
NEMA Plug Configuration
6-30P, 6-50P
Current Rating
30/50 A
Voltage Rating
250V AC
Number of Poles
2
Number of Blades
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S42-SP
- Zoro #
- G813781117
- UPC #
- 32664517846
- Country of Origin
- United States
Details
- Item
- Straight Blade Plug
- NEMA Plug Configuration
- 6-30P, 6-50P
- Current Rating
- 30/50 A
- Voltage Rating
- 250V AC
- Number of Poles
- 2
- Number of Blades
- 3
- Wire Connection Type
- Screw Terminals
- Wiring Style
- Standard
- Connection Orientation
- Angled
- Grounding
- Non-Grounded
- Housing Color
- Black
- Standards
- UL
Description
Heavy duty, meets all UL 498 requirements. Universal angle. Furnished with blades for 30 and 50 A configurations. Terminals have pressure plates to protect wires. NEMA 6-30 or 6-50.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.