Shop LEVITON
See all product information
Create Account
Hard Wired GFCI, Ylw, 20A, PC, 120V AC
- Mfr # GSPA2-Y
- Zoro # G112483767
product price:Â
$
65.85
/ea
Key Features
Location
Outdoor
Jacket Color
Yellow
Voltage
120V AC
Max. Amps
20A
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSPA2-Y
- Zoro #
- G112483767
- UPC #
- 078477682906
- Country of Origin
- China
- Item
- GFCI Extension Cord
- Location
- Outdoor
- Jacket Color
- Yellow
- Voltage
- 120V AC
- Max. Amps
- 20A
- Color
- Yellow
- Standards
- OSHA, UL 943
- Outlet Configuration
- Non-NEMA
- Reset Type
- Automatic
- Number of Outlets
- 0
- Amps
- 20 A
- Mounting Style
- Panel
- Inlet
- Lug
- Min. Operating Temp.
- Not Rated
- Material
- Polycarbonate
- Audible Alert
- No
- Phase
- Single
- Max. Operating Temp.
- Not Rated
- Enclosure Rating
- 3R
- Shell Material
- Polycarbonate
- Wire Color
- Yellow
- Traction Material
- Polycarbonate
Dimensions
- Lead Length
- 4 in
Description
Hard Wired GFCI, 20 A Amps, Voltage 120V AC, Single Phase, Number of Outlets 0, Reset Type Automatic, Mounting Style Panel, Cured Color Yellow, Inlet Lug, Enclosure Rating 3R, Audible Alert No, Outlet Configuration Non-NEMA, Lead Length 4 in, Material Polycarbonate, Standards OSHA, UL 943, Min. Operating Temp. Not Rated, Max. Operating Temp. Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.