Zoro Homepage
This item is Discontinued.
Leviton In Line Protector Surge Device 120 V 15A 51015-WM

In Line Protector Surge Device 120 V 15A (Discontinued)

  • Mfr # 51015-WM
  • Zoro # G4047636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51015-WM
Zoro #
G4047636
UPC #
7847700299
Country of Origin
Mexico

Details

Voltage
120 Volt 15 Amp, 120 VAC
Enclosure Material
Extruded Aluminum
Mounting Type
Surface
VPR
L-N:400V, L-G:500V, N-G:500V
Maximum Surge Current, Per Mode (Per Phase)
72kA (L-N:48kA, L-G:24kA)
Noise Filtering
-20dB to -40dB (@50K-100MHz)
Noise Rejection
20 to 30 dB at 100kHz-100MHz
Diagnostics
LED & Audible, Indicator Light & Audible Alarm
Operating Temperature
-10C to 60C
Agency Certifications
cULus 1449 3rd Edition Listed Type 3
Frequency
50/60Hz
Storage Temperature
-20°C to 85°C
Remote Monitoring
Rated 0.46 A, 150VAC or 1A, 30Vdc Dry Contact
Amperage
15 Amp
Protection Mode
3 Mode
ANSI/IEEE Category A & B
C-62.41 & C-62.45
UL1449 Impulse 6kV/500A L-N/L-G/N-G/L-L
330/330/400/
Joules Rating
1360
Connection Type
Hardwired, Accommodate 8 to 12 AWG Wire
Relative Humidity
5% to 95% non-condensing
Surge Technology
MOV
Max Surge Current kA L-N/L-G/Phase
52kA/ /

Description

120 Volt, 15-Amp, 2 Pole, 3 In-Line Protector Surge Protective Device, Wired-In Module, Surface Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.