Shop LEVITON
See all product information
Create Account
Insert Clamp, Black, PK25
- Mfr # INS23-B
- Zoro # G122587264
product price:Â
$
6.75
/pk of 25, $0.27/ea
Key Features
Product Type
Insert Clamp
Compatible Product Type
2W and 3W Connectors, 2W and 3W Plugs
Color
Black
Wire Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- INS23-B
- Zoro #
- G122587264
- UPC #
- 78477101674
- Country of Origin
- United States
Details
- Product Type
- Insert Clamp
- Compatible Product Type
- 2W and 3W Connectors, 2W and 3W Plugs
- Color
- Black
- Item
- Insert Clamp
- Wire Color
- Black
Description
Insert Clamp, Color Black, Product Type Insert Clamp, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.