Zoro Homepage
This item is Discontinued.
Leviton 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum White 41108-RW5

1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum White (Discontinued)

  • Mfr # 41108-RW5
  • Zoro # G2247585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41108-RW5
Zoro #
G2247585
UPC #
078477826522
Country of Origin
United States

Details

Item
Keystone Jack
Series
QuickPort
Cable Type
Category 5
Material
Plastic
Color
White
For Use With
QuickPort Family of Housings, Including The Multimedia Outlet System, Decora(R) Inserts, Patch panels, and Patch Blocks
Number of Ports
1
Termination Type
110 Punchdown

Description

Keystone Jack, Termination Type 110 Punchdown, Color White, Number of Ports 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.