Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Leviton Joiner 8 in W, 2.25 in H, 6.00 in L, Yellow S2JNR-SLT

Joiner 8 in W, 2.25 in H, 6.00 in L, Yellow (Discontinued)

  • Mfr # S2JNR-SLT
  • Zoro # G4096408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2JNR-SLT
Zoro #
G4096408
UPC #
078477265000
Country of Origin
Unknown

Dimensions

Width
8 in
Length
6.00 in
Height
2.25 in
Size
2"x2"

Details

Type
Joiner
Material
Plastic
Color
Yellow
Application
Cable Management Applications
Component
Joiners
Standard
NEBS (GR-63-CORE);UL Listed (2024A)

Description

2x2 Joiner (requires end slots)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.