Zoro Homepage

Key Lock Switch 1 Gang Wall Plate

  • Mfr # 84071-40

  • Zoro # G3966707


product price: $13.29
/ea

Key Features

Color
Stainless Steel
Material
430 Stainless Steel
Size
Standard
Finish
Brushed
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84071-40
Zoro #
G3966707
UPC #
78477052099
Country of Origin
Mexico

Dimensions

Size
Standard
Height
0.25 in
Width
5.62 in
Length
3.50 in
Thickness
0.187 in

Details

Color
Stainless Steel
Material
430 Stainless Steel
Finish
Brushed
Type
Key Lock Power Switch
Standards and Certifications
UL/CSA
Mount
Device
Feature
w/Spanner Screws and Tool
Gang
1
Standard
CSA Certified/UL Listed;NEMA;ANSI
Application
Commercial, Residential
Cutout
0.88 in Dia Key Lock Power Switch

Description

1-Gang Key Lock Power Switch Device Switch Wallplate, Standard Size, Spanner Screws and Tool, Device Mount, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.