Key Lock Switch Wallplate, Number of Gangs: 2 Stainless Steel, Satin Finish, Silver

  • Mfr # 84072-40

  • Zoro # G216091615


product price:  $20.79
/ea

Key Features

Standards
RoHS
Color
Silver
Material
Stainless Steel
Finish
Satin
Number of Gangs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84072-40
Zoro #
G216091615
UPC #
078477314197
Country of Origin
China

Dimensions

Plate Size
Standard
Overall Width
2.8 in
Mount Hole Center-to-Center Height
2.4 in
Overall Height
4.5 in
Overall Depth
0.2 in

Details

Standards
RoHS
Color
Silver
Item
Key Lock Switch Wallplate
Material
Stainless Steel
Finish
Satin
Number of Gangs
2
Shape
Rectangular
For Use With
Corbin Key Lock Switch
Material Grade
Type 430
Resistance Properties
Corrosion Resistant, Non-Magnetic, Weather Resistant
Includes Mounting Hardware
Yes
Includes
Spanner Screws
Mount Type
Surface
For Switch Type
Rotary Key

Description

Key Lock Power Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.