KEY SWITCH, Silver
Mfr # 55500-PRT
Zoro # G216287063
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
Compatible with Series
Leviton Tamper Resistant Switches
Includes
None
For Use with Mfr Model Number
1201-2L, 1202-2L, 1203-2L, 1204-2L, 1221-2L, 1222-2L, 1223-2L, 1224-2L, 1257-L, 1281-L, 1285-L, 1288-L
Compatible with Manufacturer Model Number
1201-2L, 1202-2L, 1203-2L, 1204-2L, 1221-2L, 1222-2L, 1223-2L, 1224-2L, 1257-L, 1281-L, 1285-L, 1288-L
Compatible Product Type
Tamper Resistant Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55500-PRT
Zoro #
G216287063
UPC #
078477329108
Country of Origin
Mexico
Details
Item
KEY SWITCH
Compatible with Series
Leviton Tamper Resistant Switches
Includes
None
For Use with Mfr Model Number
1201-2L, 1202-2L, 1203-2L, 1204-2L, 1221-2L, 1222-2L, 1223-2L, 1224-2L, 1257-L, 1281-L, 1285-L, 1288-L
Compatible with Manufacturer Model Number
1201-2L, 1202-2L, 1203-2L, 1204-2L, 1221-2L, 1222-2L, 1223-2L, 1224-2L, 1257-L, 1281-L, 1285-L, 1288-L
Compatible Product Type
Tamper Resistant Switch
Material
Zinc Plated Heat treated Steel
Product Type
Key
Key Code
None
Compatible Pump Manufacturer Part Number
1201-2L, 1202-2L, 1203-2L, 1204-2L, 1221-2L, 1222-2L, 1223-2L, 1224-2L, 1257-L, 1281-L, 1285-L, 1288-L
Color
Silver
Compatible Manufacturer Part Number
1201-2L, 1202-2L, 1203-2L, 1204-2L, 1221-2L, 1222-2L, 1223-2L, 1224-2L, 1257-L, 1281-L, 1285-L, 1288-L
Compatible Manufacturer Model Number
1201-2L, 1202-2L, 1203-2L, 1204-2L, 1221-2L, 1222-2L, 1223-2L, 1224-2L, 1257-L, 1281-L, 1285-L, 1288-L
Compatible with Mfr. Model No.
1201-2L, 1202-2L, 1203-2L, 1204-2L, 1221-2L, 1222-2L, 1223-2L, 1224-2L, 1257-L, 1281-L, 1285-L, 1288-L
Compatible Mfr. Model Number
1201-2L, 1202-2L, 1203-2L, 1204-2L, 1221-2L, 1222-2L, 1223-2L, 1224-2L, 1257-L, 1281-L, 1285-L, 1288-L
Description
Key for Tamper Resistant Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.