Zoro Homepage
This item is Discontinued.
Leviton Lamp Holder, 75 W Lamp 26719-300

Lamp Holder, 75 W Lamp (Discontinued)

  • Mfr # 26719-300
  • Zoro # G2608514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26719-300
Zoro #
G2608514
UPC #
078477853627
Country of Origin
United States

Details

Color
White
Voltage
600
Watts
75
Use With
Compact Twin-Tube for 5-, 7-, & 9-Watt CTTF Lamps
Lamp Base
G23
Item
Compact Twin Tube
Mounting
Vertical Snap-in
Connection
Quickwire Push-In

Description

Compact Twin Tube, Color White, Voltage 600, Watts 75, Connection Quickwire Push-In, Mounting Vertical Snap-in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.