Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leviton Lamp Holder, 75 W Max 26725-402

Lamp Holder, 75 W Max (Discontinued)

  • Mfr # 26725-402
  • Zoro # G0515234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26725-402
Zoro #
G0515234
UPC #
078477850329
Country of Origin
Unknown

Details

Item
Compact Fluorescent Lamp Holder
Connection
Quickwire Push-In
Philips Equal
PL-C 18W
GE Equal
Double BIAX 18W
Wire Gauge (AWG)
18
OSRAM Equal
Dulux D/E 18W
Mounting
Bottom Snap-In
Lamp Base
G24Q-2

Description

Compact Fluorescent Lamp Holder, Connection Quickwire Push-In, Mounting Bottom Snap-In, Wire Gauge (AWG) 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.