Zoro Homepage
This item is Discontinued.
Leviton Lamp Holder, 75 W Max 26725-403

Lamp Holder, 75 W Max (Discontinued)

  • Mfr # 26725-403
  • Zoro # G0552106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26725-403
Zoro #
G0552106
UPC #
078477850336
Country of Origin
Mexico

Details

Connection
Quickwire Push-In
Item
Compact Fluorescent Lamp Holder
OSRAM Equal
Dulux D/E 26WDulux T/E 26, 32W
Lamp Base
G24Q-3, GX24Q-3
GE Equal
Triple BIAX 26W
Mounting
Bottom Snap-In
Philips Equal
PL-C 26WPL-T 26, 32W
Wire Gauge (AWG)
18

Description

Compact Fluorescent Lamp Holder, Connection Quickwire Push-In, Mounting Bottom Snap-In, Wire Gauge (AWG) 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.