Zoro Homepage

Lampholder, 660 W, Medium Bi-Pin (G13)

  • Mfr # 13662-SWP

  • Zoro # G707044380


product price: $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Mounting
Snap-In
Watts
660 W
Voltage
600V AC
Features
Linear Lamp Holder, Non-Shunted
Bulb Base Type
Medium Bi-Pin (G13)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13662-SWP
Zoro #
G707044380
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1 1/8 in

Details

Item
Lampholder
Mounting
Snap-In
Watts
660 W
Voltage
600V AC
Features
Linear Lamp Holder, Non-Shunted
Bulb Base Type
Medium Bi-Pin (G13)
Compatible with Brand
Universal

Description

Lampholder, Bulb Base Type Medium Bi-Pin (G13), Features Linear Lamp Holder, Non-Shunted, Length 1 1/8 in, Product Type Lamp Holder, Voltage 600V AC, Watts 660 W, Mounting Snap-In, Compatible with Brand Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.