Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lampholder, 75 W, White, 2-Pin (G23)

  • Mfr # 26719-200

  • Zoro # G207044330


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Mounting
Horizontal Screw-Down
Finish
Thermoplastic
Color
White
Wire Gauge (AWG)
18 AWG
Watts
75 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26719-200
Zoro #
G207044330
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1 3/8 in

Details

Item
Lampholder
Mounting
Horizontal Screw-Down
Finish
Thermoplastic
Color
White
Wire Gauge (AWG)
18 AWG
Watts
75 W
Voltage
600V AC
Features
Horizontal Mounting Orientation, Quick-Connect 18AWG Solid or Stranded Tinned Termination, Stainless Steel
Standards
CSA Certified, NOM, UL
Connection
Quick-Connect
Bulb Base Type
2-Pin (G23)
Compatible with Brand
Universal

Description

Lampholder, Bulb Base Type 2-Pin (G23), Color White, Features Horizontal Mounting Orientation, Quick-Connect 18AWG Solid or Stranded Tinned Termination, Stainless Steel, Length 1 3/8 in, Product Type Lamp Holder, Voltage 600V AC, Watts 75 W, Connection Quick-Connect, Finish Thermoplastic, Mounting Horizontal Screw-Down, Standards CSA Certified, NOM, UL, Wire Gauge (AWG) 18 AWG, Compatible with Brand Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.